1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Motor Controls/
  5. Overload Relays
Thermal Overload Relays

Thermal Overload Relays


Select
See all variants from
£56.99Inc VAT (20%)

See all variants from £56.99

Description

The TF42 thermal overload relay is an economic electromechanical protection device for the main circuit. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.

Features and Benefits:
-Offers reliable and fast protection for motors in the event of overload or phase failure
-The device has trip class 10, temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication

Typical Applications:
-Main circuit protection

See full description

Feature Attributes

Minimum Operating Temperature:
-25 °C
Voltage Rating:
690 V
Overall Height:
88 mm
Maximum Operating Temperature:
60 °C
Overall Width:
45 mm
Mounting Type:
Direct
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome