Lubenham Dome Pendant Ceiling Light Black Brown - EU Stock

Lubenham Dome Pendant Ceiling Light Black Brown - EU Stock

Order Code: ZT5369109S

£149.99 Inc VAT (20%)


Description

Lubenham Dome Pendant Ceiling Light Black Brown - EU Stock | Features: Finish: Black Brown | Material: Steel Wood | IP Rating: IP20 | Height: 110cm | Diameter: 30cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 28W

Specifications for Lubenham Dome Pendant Ceiling Light Black Brown - EU Stock
  • Finish
    Black Brown
  • Height
    110cm
  • Diameter
    30cm
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Material
    Wood
    Steel
  • Product Type
    Pendant Ceiling Light
  • Bulb Included
    No
  • Maximum Wattage
    28W
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome