Toulouse Pendant Ceiling Light - Satin Brass Plate Clear Ribbed Glass

Toulouse Pendant Ceiling Light - Satin Brass Plate Clear Ribbed Glass

Order Code: ZT5468209S

£399.99 Inc VAT (20%)


Description

Toulouse Pendant Ceiling Light Satin Brass Plate Clear Ribbed Glass 12x G9 | Description: Show stopping tiered tubular glass chandelier with ribbed angled clear cylindrical glass set amongst satin brushed gold plated metalwork. A stunning focal piece to light up an interior space with grandeur. | Features: Finish: Satin Brass Plate Clear Ribbed Glass Material: Steel & Glass IP Rating: IP20 Min Height: 60cm Max Height: 196cm Diameter: 50cm Lamp Type: G9 No. of Lamps: 12 Bulb Included: No Dimmable: Yes Wattage: 3W

See full description
Specifications for Toulouse Pendant Ceiling Light - Satin Brass Plate Clear Ribbed Glass
  • Bulb Included
    No
  • Product Type
    Pendant Ceiling Light
  • Min Height
    60cm
  • Material
    Glass
    Steel
  • Wattage
    3W
  • Diameter
    50cm
  • No. of Lamps
    12
  • Finish
    Clear Ribbed Glass
    Satin Brass Plate
  • Max Height
    196cm
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome