Connector Screw HDC HA 3 FS 10A 250V

Connector Screw HDC HA 3 FS 10A 250V

Order Code: ZT4994940S

£8.99 Inc VAT (20%)


Description

Weidmuller CONNECTOR SCREW HDC HA 3 FS 10A 250V HDC Core Assortment (P201) 1498200000

Specifications for Connector Screw HDC HA 3 FS 10A 250V
  • Height
    36.5mm
  • Width
    21mm
  • Depth
    21mm
  • Number of Pins
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome