Connector Screw HDC HA 4 FS 10A 250V

Connector Screw HDC HA 4 FS 10A 250V

Order Code: ZT4995100S

£9.99 Inc VAT (20%)


Description

Weidmuller CONNECTOR SCREW HDC HA 4 FS 10A 250V HDC Core Assortment (P201) 1498400000

Specifications for Connector Screw HDC HA 4 FS 10A 250V
  • Depth
    21mm
  • Height
    36.5mm
  • Width
    21mm
  • Number of Pins
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome