Switch 1Gang DP C/W Neon 45A White

Switch 1Gang DP C/W Neon 45A White

Order Code: ZT4989846S

£11.39 Inc VAT (20%)
£11.995% off


Description

Electrium SWITCH 1GANG DP C/W NEON 45A WHITE Capital (CT) 772915

Specifications for Switch 1Gang DP C/W Neon 45A White
  • Width
    86mm
  • Nominal Voltage
    250V
  • Height
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome