Socket 2 Gang Unswitched Dual Earth Flush 13A Red

Socket 2 Gang Unswitched Dual Earth Flush 13A Red

Order Code: ZT4989625S

£29.99 Inc VAT (20%)


Description

Novar ED&S SOCKET 2 GANG UNSWITCHED DUAL EARTH FLUSH 13A RED Logic Plus (LOGIC) K781RED

Specifications for Socket 2 Gang Unswitched Dual Earth Flush 13A Red
  • Colour
    Red
  • Model
    British Standard
  • Width
    146mm
  • Overall Depth
    35mm
  • Ingress Protection Rating
    IP20
  • Height
    86mm
  • Mounting Method
    Flush mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome