Inc VAT (20%)
Flush head for non-illuminated push buttons, 22mm diameter. Spring return. Unmarked.
Head Type:
Flush
Hole diameter:
22.5 mm
Material Front Ring:
Plastic
Type of Button:
Flat
Construction Type Lens:
Round
Number of Positions:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy