1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Push Buttons & Indicators/
  6. Push Button Switches
PB Flush Red 1Nc

PB Flush Red 1Nc


Select
See all variants from
£12.99Inc VAT (20%)

See all variants from £12.99

Description

Flush complete push button. 22mm mounting diameter. Standard head type.

Feature Attributes

Colour:
Red
Hole diameter:
22.5 mm
Number of Positions:
1
Construction Type Lens:
Round
Type of Button:
Flat
Type of Electric Connection:
Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome