1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Push Buttons & Indicators/
  6. Push Button Switches
Push Buttons - M22 Series

Push Buttons - M22 Series


Select
Select
Select
See all variants from
£7.99Inc VAT (20%)

See all variants from £7.99

Description

These pushbutton actuators with flush plate are part of the RMQ-Titan system of pilot devices from EATON.

Features:
Momentary action.
Flat design.
Titanium bezel.
IP67/IP69K protection.

See full description

Feature Attributes

Ingress Protection Rating (IP Rating):
IP67
Model Series:
Titan
Number of Positions:
1
Type of Actuation:
Flush Spring Return
Hole diameter:
22 mm
Construction Type Lens:
Round
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome