Inc VAT (20%)
DSE201 M is a 1P+N residual current circuit breaker with overcurrent protection (RCBO) in one module for the protection against short-circuit currents, overload, earth fault currents, indirect contacts, additional protection against direct contacts (30 mA versions). DSE201 M is equipped with supply neutral wire and functional earth wire.
Overall Height:
115 mm
Colour:
Grey
Standards Met:
IEC 61009-1 IEC 61009-2-2 BS EN 61009-1 AS/NZS 61009
Overall Width:
18 mm
Overall Depth:
69 mm
Number of Poles:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy