1. Electrical & Lighting/
  2. Electrical/
  3. Power Distribution & Circuit Protection/
  4. Circuit Breakers/
  5. RCDs
30mA 10kA Double Pole RCDs

30mA 10kA Double Pole RCDs


Select
See all variants from
£55.99Inc VAT (20%)

See all variants from £55.99

Description

230v. Type AC. Two module. Grey. 85 x 75 x 36mm.
Meet BS EN and IEE Wiring Regulation requirements
Protect against unwanted tripping
Positive contact status indication
Suitable for most residential, commercial and light industrial applications
Offer a high degree of protection against electrocution in accidental shock hazard situations
Indication of earth fault, via central dolly position

See full description

Feature Attributes

Overall Width:
75 mm
Model Series:
RP2
Overall Depth:
36 mm
Colour:
Grey
Overall Height:
85 mm
Number of Poles:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome