Module Rccb 4P 5SY4/7 MCB 63A 300MA

Module Rccb 4P 5SY4/7 MCB 63A 300MA

Order Code: ZT4980545S

£189.99 Inc VAT (20%)


Description

Siemens MODULE RCCB 4P 5SY4/7 MCB 63A 300MA RCCBs 5SM2645-6

Specifications for Module Rccb 4P 5SY4/7 MCB 63A 300MA
  • Number of Poles
    4
  • Frequency
    50Hz
  • Rated Insulation Voltage
    460V
  • Leakage Current Type
    A
  • Depth
    70mm
  • IP Rating
    IP20
  • Rated current
    63A
  • Mounting Method
    DIN rail
  • Rated Fault Current
    300A
  • Rated Voltage
    400V
  • Pollution Degree
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome