Module Rccb DP 5SP4 MCB 80/100A 300MA

Module Rccb DP 5SP4 MCB 80/100A 300MA

Order Code: ZT4980415S

£269.99 Inc VAT (20%)


Description

Siemens MODULE RCCB DP 5SP4 MCB 80/100A 300MA RCCBs 5SM2627-6

Specifications for Module Rccb DP 5SP4 MCB 80/100A 300MA
  • Number of Poles
    2
  • Rated Voltage
    230V
  • Depth
    70mm
  • IP Rating
    IP20
  • Pollution Degree
    2
  • Leakage Current Type
    A
  • Mounting Method
    DIN rail
  • Rated current
    100A
  • Rated Fault Current
    300A
  • Rated Insulation Voltage
    460V
  • Frequency
    50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome