Inc VAT (20%)
Relay Socket for use with RXM Series Relays.
Screw Socket type, Din Rail mounted. Flat Pins.
IP20 degree of protection. IEC 61984 Standard.
Width:
27 mm
Depth:
61 mm
Height:
79 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy