Rotary Switches, 3-Position Selector, Non-Illuminated


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Complete selector switches with standard round heads, screw clamp terminal connections and a 22mm mounting diameter.

Features and Benefits:
-Short circuit protection for increased safety rating

Notes:
-Supplied with contact blocks

Feature Attributes

Hole diameter:
22.5 mm
Mounting Diameter:
22 mm
Number of Positions:
3
Product Type:
Selector Switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome