Switch Main Flush Mounting DP 32A 380-400V 50/60HZ

Switch Main Flush Mounting DP 32A 380-400V 50/60HZ

Order Code: ZT4983596S

£59.99 Inc VAT (20%)


Description

Eaton SWITCH MAIN FLUSH MOUNTING DP 32A 380-400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 14374

Specifications for Switch Main Flush Mounting DP 32A 380-400V 50/60HZ
  • Number of Switches
    1
  • Type of Control Element
    Door coupling rotary drive
  • Number of Poles
    2
  • Colour
    Red
  • Rated Permanent Current
    32A
  • Voltage Rating
    690V
    690 - 690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome