1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Safety Switches
Safety Switches, Coded Magnetic System

Safety Switches, Coded Magnetic System


See all variants from
£99.99

Inc VAT (20%)

16.5% off
See all variants from £99.99

Description

Coded magnetic safety detection switches that are staggered with 3 directions and a 2m length cable.

Features and Benefits:
-Compact, rectangular design allows for use in environments where space saving is essential
-IP66 and IP67 protection rating, they protect the operator by immediately stopping any dangerous movement as soon as the distance between the switch and its magnet is greater than 8mm (5mm for XCS-DMC)

Typical Applications:
-For monitoring the doors, covers and guards of industrial machines with imprecise guiding and low inertia
-Ideally suited for machines subjected to frequent washing or liquid spray

See full description

Feature Attributes

Cable Length:

2 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome