Main switch.
Panel mount.
Lockable.
Protection type: IP65.
Body Material:
Plastic
Model Series:
P1 Series
Max. AC Voltage:
690 V
Ingress Protection Rating (IP Rating):
IP65
Connection Type:
Non-Fused Isolator
Max. DC Voltage:
60 V
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy