Inc VAT (20%)
Main switch.
Surface mounting.
Complete device in housing.
Lockable.
Screw connection.
Protection type: IP65.
Ingress Protection Rating (IP Rating):
IP65
Max. DC Voltage:
60 V
Max. AC Voltage:
690 V
Body Material:
Plastic
Model Series:
P3 Series
Number of Poles:
3
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy