Inc VAT (20%)
Main switch.
Panel mount.
Lockable.
Protection type: IP65.
Model Series:
Eaton Moeller
Max. AC Voltage:
690 V
Max. DC Voltage:
60 V
Ingress Protection Rating (IP Rating):
IP65
Body Material:
Plastic
Contact Type:
1NO
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy