25201 Rechargeable Ultra Lite Flashlight 1000 Lumens

25201 Rechargeable Ultra Lite Flashlight 1000 Lumens

Order Code: ZT3159359S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

LiteZall Rechargeable Ultac Ultra Lite Soft Touch Flashlight - Powerful and Versatile
The LiteZall 25201 is a lightweight 260mm long Rechargeable Torch capable of 1000 Lumens. This high-performance flashlight combines power, versatility, and convenience, making it a must-have tool for every adventurer, camper, and household. The LiteZall 25201 features a sleek and compact design, making it easy to carry and store. With its soft-touch finish, it offers a comfortable grip, ensuring a secure hold even in wet or slippery conditions. Whether you're exploring the great outdoors or navigating through dark spaces, this flashlight is designed to provide a reliable source of light. Equipped with advanced LED technology, the LiteZall 25201 emits a powerful beam of up to 100 lumens, lighting your surroundings with exceptional clarity. Its long-lasting battery (up to 11 hours) ensures extended use, so you can confidently rely on this flashlight during extended camping trips or emergency situations. Plus, with its rechargeable feature, you can conveniently power it up using the included USB cable, eliminating the need for disposable batteries. One standout feature of the LiteZall 25201 is its versatility. It offers three lighting modes to suit various situations. Use the high-intensity mode for maximum brightness, medium or low-intensity mode to conserve battery life. Switching between modes is effortless with the push-button operation. Durability is a top priority with the LiteZall 25201. It is constructed with rugged materials, making it impact-resistant and able to withstand the rigours of outdoor adventures. The water-resistant design ensures reliable performance in rain or shine, so you can trust this flashlight to deliver, no matter the conditions.

Features:
Rechargeable (Micro USB Charging Cable Included)
18650 3.7V 1800 mAh Non-Replaceable Lithium Ion Battery
Lightweight and Powerful (7 Ounces!)
Incredible 387m (1269 Ft.) Light Throw
Hybrid Simultaneous Super Tight & Wide Beam
Charge to 100% Three Hours
Battery Charging/Battery Remaining Indicator
Rubber TPR Coating - Weather Resistant
5X More Lightweight Than Similar 1000 Lumen Flashlights
Measures 10" x 3.125" (Head) x 1.375" (Body)
Specification:
Part Number: 25201
High Power: 1000 Lumens - 3 hours
Medium power: 480 Lumens - 4 hours
Low Power: 70 Lumens - 11 hours

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome