88881 Hand Lamp LED 15W 240V
0
1

88881 Hand Lamp LED 15W 240V

Order Code: ZT3085581S

£25.99 Inc VAT (20%)


Description

Toolstop 88881 LED Gripper Hand Lamp 15W 240V
The 88882 is a portable 240V LED Hand Lamp that can be clamped to an object. It provides 15W of power with a 360-degree beam. Ideal for the construction industry, illumination of tunnels, building, road and bridge work.

Features:
Robust polycarbonate construction
Detachable handle with rubberised grip
3 metres of cable and 13 Amp plug fitted
360 Degree beam for maximum light output
Rocker On/Off switch
Specification:
Input Voltage: 220/240V 50/60Hz
Rated Power: 15W
Electrical Class: 1
Beam Angle: 360 Deg
Lumens: 1500
Colour Temp: 6500K
Lifetime Hours: 30,000
IP Rating: IP44
Dimensions: 165 x 90mm
Lead Length: 3 Metres
Compliance: BS EN 60698-1

See full description
Specifications for 88881 Hand Lamp LED 15W 240V
  • Power
    15W
  • Product Type
    LED Hand Lamp
  • Lumens
    1500
  • Voltage
    240V
  • Colour Temperature
    6500K
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome