This rechargeable COB LED worklight with powerbank has a 360-degree rotating bracket, so it can be used in a variety of positions. Features four light modes – full, low, SOS and flashing. Maximum light output is 1500 Lumens. It has a slimline foldable design for easy storage and transportation.|Light Type: COB LEDWattage: 20WLumens: 1500 (full) and 750 (low)Light Settings: Full, low, SOS, and flashing Power Source: Built-in Lithium 3.7V Run-Time: 2.5 hours (full) and 6 hours (low)Charging Time: 5 hoursSize: 245 x 225 x 35mmMaximum height: 315mm Weight: 699g
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy