Inc VAT (20%)
The Faithfull LED Clip Light is manufactured from heavy-duty ABS plastic with an impact-resistant lens and rated at IP65 for water and dust ingress protection. A 360° swivel ball joint allows the angle of the lamp to be adjusted to direct the light exactly where it is needed. This professional quality light is designed for both commercial and domestic use and features the latest LED lighting technology. A 40W LED provides a high light output of 4,000 lumens with the added advantage of a low power consumption and a cool running temperature. The heavy-duty clamp has an opening capacity of 82mm with 170N clamping force for secure attachment to poles, beams etc. Two swivel pads adjust to clamp on to square surfaces, and two sizes of concave indentation allow attachment to round poles. All clamping surfaces feature a non-marring rubber grip. It can also be used as a freestanding light. Fitted with an approved BS/CEE plug and available in either 240V or 110V.
Type:
Task Light
Bulb Type:
LED
Wattage:
40 W
Light Type:
Task Light
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy