1. Electrical & Lighting/
  2. Lighting/
  3. Site Lights
Rechargeable Slim Folding Pocket Light 2 COB + 1 SMD LED

Rechargeable Slim Folding Pocket Light 2 COB + 1 SMD LED


2 Variants From
£42.99

Inc VAT (20%)

See 2 Product Variants
£42.99

Description

Slimline pocket lamp for use in confined spaces. Inspection arm can be folded 180º for hands-free use. Super bright COB and SMD LED, 6000-7000k, 80+CRI. High impact plastic housing with aluminium light and a strong magnet on the bottom. Rechargeable high quality 3.7V 700mAh Li-ion battery with a charging time of 2.5 hours. Flashing warning light when battery is low. Includes 1 LED indicator - flashes green for charging, continuous green for full charge. Charges via a USB Type-C lead. (Supplied with USB Type-C Cable).

Feature Attributes

LED Type:

2 x COB + 1 x SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome