Down Light LED 3000K DALI IP44 IK02 35W 240V 2970LM 215 x 61mm WH

Down Light LED 3000K DALI IP44 IK02 35W 240V 2970LM 215 x 61mm WH

Order Code: ZT5076081S

£269.99 Inc VAT (20%)


Description

Ledvance DWNLGT LED 3000K DALI IP44 IK02 35W 240V 2970LM 215X61MM WH Downlights 4058075091672

Specifications for Down Light LED 3000K DALI IP44 IK02 35W 240V 2970LM 215 x 61mm WH
  • Colour Temperature
    3000 - 3000 K
  • Cut-Out Diameter
    200 - 200mm
  • IP Rating
    GY9.5
  • Maximum System Power
    35W
  • Beam Angle
    Thin-film
  • Nominal Voltage
    240V
  • Outer Diameter
    215mm
  • Light Distribution
    GU5.3
  • Luminous Flux
    2975 - 2975 lm
  • Surface Protection
    P21/5W
  • Voltage Type
    Gilt
  • Power Factor
    0.9
  • Luminaire Efficacy
    85 lm/W
  • Recess Depth
    120mm
  • Total Harmonic Distortion
    20
  • Number of Poles
    4
  • Light Source Type
    Digital-sat
  • Control Gear
    Print foil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome