Down Light LED 3000K Slim Round 105 6W 240V 420LM 118 x 30mm 105M

Down Light LED 3000K Slim Round 105 6W 240V 420LM 118 x 30mm 105M

Order Code: ZT5076634S

£30.99 Inc VAT (20%)
£31.993% off


Description

Ledvance DWNLGT LED 3000K SLIM ROUND 105 6W 240V 420LM 118X30MM 105M Downlights 4058075078970

Specifications for Down Light LED 3000K Slim Round 105 6W 240V 420LM 118 x 30mm 105M
  • Nominal Voltage
    240V
  • Beam Angle
    Thin-film
  • Maximum System Power
    6W
  • Cut-Out Diameter
    105 - 105mm
  • Colour Temperature
    3000 - 3000 K
  • Outer Diameter
    118mm
  • Light Source Type
    Digital-sat
  • Luminaire Efficacy
    70 lm/W
  • Voltage Type
    Gilt
  • Luminous Flux
    420 - 420 lm
  • Control Gear
    Print foil
  • Total Harmonic Distortion
    20
  • Power Factor
    0.5
  • Number of Poles
    2
  • Recess Depth
    50mm
  • Light Distribution
    GU5.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome