Down Light LED Comfort 155 3CCT IP54 18W 277V 172 x 95mm 155mm WH

Down Light LED Comfort 155 3CCT IP54 18W 277V 172 x 95mm 155mm WH

Order Code: ZT5076670S

£159.99 Inc VAT (20%)


Description

Ledvance DWNLGT LED COMFORT 155 3CCT IP54 18W 277V 172X95MM 155MM WH Downlights 4058075104082

Specifications for Down Light LED Comfort 155 3CCT IP54 18W 277V 172 x 95mm 155mm WH
  • Outer Diameter
    172mm
  • Maximum System Power
    18W
  • IP Rating
    GX9.5
  • Cut-Out Diameter
    155 - 155mm
  • Colour Temperature
    3000 - 5700 K
  • Nominal Voltage
    277V
  • Luminous Flux
    1040 - 1620 lm
  • Surface Protection
    P21/5W
  • Voltage Type
    Gilt
  • Light Source Type
    Digital-sat
  • Total Harmonic Distortion
    20
  • Luminaire Efficacy
    85 lm/W
  • Power Factor
    0.9
  • Light Distribution
    GU5.3
  • Recess Depth
    125mm
  • Number of Poles
    2
  • Control Gear
    Print foil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome