Down Light LED Slim Value 4000K IP20 17W 1400LM White DN180

Down Light LED Slim Value 4000K IP20 17W 1400LM White DN180

Order Code: ZT5068473S

£49.99 Inc VAT (20%)


Description

Ledvance DWNLGT LED SLIM VALUE 4000K IP20 17W 1400LM WHI DN180 Downlights 4058075063945

Specifications for Down Light LED Slim Value 4000K IP20 17W 1400LM White DN180
  • Cut-Out Diameter
    180 - 180mm
  • Nominal Voltage
    240V
  • Outer Diameter
    192mm
  • Maximum System Power
    17W
  • Beam Angle
    Thin-film
  • Colour Temperature
    4000 - 4000 K
  • Light Distribution
    GU5.3
  • Luminaire Efficacy
    80 lm/W
  • Total Harmonic Distortion
    20
  • Number of Poles
    2
  • Surface Protection
    P21/5W
  • Power Factor
    0.5
  • Voltage Type
    Gilt
  • Luminous Flux
    1400 - 1400 lm
  • Recess Depth
    40mm
  • Control Gear
    Print foil
  • Light Source Type
    Digital-sat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome