1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Spotlights & Downlights
Eye Single Spot Light 10cm, 1x GU10

Eye Single Spot Light 10cm, 1x GU10


Select
See all variants from
£63.99Inc VAT (20%)
Up to 3% off

See all variants from £63.99

Description unavailable

Feature Attributes

Product Type:
Spotlight
Length:
10 cm
Maximum Wattage:
50 W
Height:
11 cm
Bulb Included:
No
Lamp Type:
GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome