Spot Light Track Acorn GU/GZ10 50W 240V Brushed Chrome IP20

Spot Light Track Acorn GU/GZ10 50W 240V Brushed Chrome IP20

Order Code: ZT4994462S

£46.99 Inc VAT (20%)
£49.996% off


Description

LED Group SPOTLIGHT TRACK ACORN GU/GZ10 50W 240V BRUSHED CHROME IP20 Spotlights R888GZ-13

Specifications for Spot Light Track Acorn GU/GZ10 50W 240V Brushed Chrome IP20
  • Maximum System Power
    50W
  • Outer Diameter
    55mm
  • Nominal Voltage
    220 - 240V
  • Length
    88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome