LED Strip Performance Unprotected 40.5W 24VDC 1000LM 5M 650

LED Strip Performance Unprotected 40.5W 24VDC 1000LM 5M 650

Order Code: ZT5075371S

£159.99 Inc VAT (20%)


Description

Ledvance LED STRIP PERFORMANCE UNPROTECTED 40.5W 24VDC 1000LM 5M 650 LED Strips Performance Class - Unprotected 4058075236028

Specifications for LED Strip Performance Unprotected 40.5W 24VDC 1000LM 5M 650
  • Width
    8mm
  • Number of Poles
    2
  • Wattage
    40.5W
    8.1W
  • Beam Angle
    120
  • Conductor Cross Section
    0.5
    0.5
  • Minimum Bending Radius
    25mm
  • Voltage
    24 - 24V
  • Luminous Flux
    1000 lm
  • Length
    100mm
  • Model
    Cassette receiver
  • Colour Temperature
    6500 - 6500 K
  • Light Source Type
    Digital-sat
  • Number of LEDs Per Foot
    21
  • Number of LEDs Per Metre
    70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome