LED Strip Superior Protected IP67 72.0W 24VDC 2000LM 5M 650

LED Strip Superior Protected IP67 72.0W 24VDC 2000LM 5M 650

Order Code: ZT5075227S

£999.99 Inc VAT (20%)


Description

Ledvance LED STRIP SUPERIOR PROTECTED IP67 72.0W 24VDC 2000LM 5M 650 LED Strips Superior Class - Protected 4058075237209

Specifications for LED Strip Superior Protected IP67 72.0W 24VDC 2000LM 5M 650
  • Width
    13mm
  • Number of Poles
    2
  • Luminous Flux
    2000 lm
  • Voltage
    24 - 24V
  • Conductor Cross Section
    0.5
    0.5
  • Minimum Bending Radius
    50mm
  • Length
    50mm
  • Model
    Cassette receiver
  • Light Source Type
    Digital-sat
  • Wattage
    72W
    20.6W
  • Beam Angle
    120
  • Number of LEDs Per Metre
    140
  • Number of LEDs Per Foot
    42
  • Colour Temperature
    6000 - 6000 K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome