LED Strip Superior Unprotected 58.0W 24VDC 1200LM 5M 4000K

LED Strip Superior Unprotected 58.0W 24VDC 1200LM 5M 4000K

Order Code: ZT5074811S

£709.99 Inc VAT (20%)
£739.994% off


Description

Ledvance LED STRIP SUPERIOR UNPROTECTED 58.0W 24VDC 1200LM 5M 4000K LED Strips Superior Class - Unprotected 4058075236721

Specifications for LED Strip Superior Unprotected 58.0W 24VDC 1200LM 5M 4000K
  • Width
    8mm
  • Light Source Type
    Digital-sat
  • Number of LEDs Per Foot
    42
  • Wattage
    58W
    11.6W
  • Minimum Bending Radius
    20mm
  • Length
    50mm
  • Colour Temperature
    4000 - 4000 K
  • Beam Angle
    120
  • Conductor Cross Section
    0.5
    0.5
  • Number of Poles
    2
  • Model
    Cassette receiver
  • Voltage
    24 - 24V
  • Number of LEDs Per Metre
    140
  • Luminous Flux
    1195 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome