LED Strip Value Unprotected 27.0W 24VDC 600LM 5M 2700K DIM - 4058075296664

LED Strip Value Unprotected 27.0W 24VDC 600LM 5M 2700K DIM - 4058075296664

Order Code: ZT5075500S

£79.99 Inc VAT (20%)


Description

Ledvance LED STRIP VALUE UNPROTECTED 27.0W 24VDC 600LM 5M 2700K DIM LED Strips Value Class - Unprotected 4058075296664

Specifications for LED Strip Value Unprotected 27.0W 24VDC 600LM 5M 2700K DIM - 4058075296664
  • Width
    8mm
  • Conductor Cross Section
    0.5
    0.5
  • Voltage
    24 - 24V
  • Wattage
    27W
    5.5W
  • Colour Temperature
    2700 - 2700 K
  • Luminous Flux
    540 lm
  • Model
    Cassette receiver
  • Length
    100mm
  • Minimum Bending Radius
    30mm
  • Number of LEDs Per Metre
    60
  • Beam Angle
    120
  • Light Source Type
    Digital-sat
  • Number of LEDs Per Foot
    18
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome