LED Strip Value Unprotected 27.0W 24VDC 600LM 5M 4000K DIM

LED Strip Value Unprotected 27.0W 24VDC 600LM 5M 4000K DIM

Order Code: ZT5075576S

£109.99 Inc VAT (20%)


Description

Ledvance LED STRIP VALUE UNPROTECTED 27.0W 24VDC 600LM 5M 4000K DIM LED Strips Value Class - Protected 4058075296602

Specifications for LED Strip Value Unprotected 27.0W 24VDC 600LM 5M 4000K DIM
  • Width
    10mm
  • Colour Temperature
    4000 - 4000 K
  • Conductor Cross Section
    0.5
    0.5
  • Model
    Cassette receiver
  • Number of Poles
    2
  • IP Rating
    G38
  • Light Source Type
    Digital-sat
  • Minimum Bending Radius
    30mm
  • Luminous Flux
    540 lm
  • Wattage
    27W
    5.5W
  • Length
    100mm
  • Number of LEDs Per Foot
    18
  • Beam Angle
    105
  • Number of LEDs Per Metre
    60
  • Voltage
    24 - 24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome