Grid Plate 24 Gang Rockergrid Flush Polished Stainless Steel

Grid Plate 24 Gang Rockergrid Flush Polished Stainless Steel

Order Code: ZT4986318S

£59.99 Inc VAT (20%)


Description

Electrium GRID PLT 24 GANG ROCKERGRID FLUSH PLSHD STNLSS STL Rockergrid (GS) 6570/24PSS

Specifications for Grid Plate 24 Gang Rockergrid Flush Polished Stainless Steel
  • Colour
    Silver
  • Material
    Metal
  • IP Rating
    IP2X
  • Type of Fastening
    Screw mounting
  • Number of Units/Gangs
    1
  • Surface Finish
    Glossy
  • Material Qualifier
    Stainless Steel
  • Mounting Direction
    Vertical
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome