Grid Switch 2 Way Module Key 20A x White

Grid Switch 2 Way Module Key 20A x White

Order Code: ZT4981639S

£11.99 Inc VAT (20%)


Description

Electrium GRID SWITCH 2 WAY MODULE KEY 20AX WHITE Rockergrid (GS) 4551

Specifications for Grid Switch 2 Way Module Key 20A x White
  • Rated Current
    20A
  • Minimum Depth of Back Box
    25mm
  • Nominal voltage
    250V
  • Width
    25mm
  • Depth
    25mm
  • Recess Depth
    20.5mm
  • Height
    55.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome