1. Electrical & Lighting/
  2. Lighting/
  3. Task Lights/
  4. Task Lighting
SMD LED Task Light

SMD LED Task Light


Select
See all variants from
£45.99Inc VAT (20%)

See all variants from £45.99

Description

The Faithfull Power Plus SMD LED Task Light has a highly efficient 20 Watt SMD (Surface Mounted Diode) LED that provides an extremely bright, glare-free 2,000 lumens of light output and is mounted in a heavy-duty, impact resistant case rated to *IP44/54.A mirror backed reflector improves the light output and beam spread of the work light, which also has the added benefits of an integrated power take-off socket, allowing the series linking of lamps or for use with power tools*. The lamp has a 3m x 0.75mm² cable and a built-in storage system and is fitted with an approved 240 or 110 volt plug.LED work lights have many uses around the work site or home, providing a glare free bright light that avoids the high heat output associated with halogen bulbs. These lights are cool running and eliminate the fire and burn hazards associated with halogen lighting, which make them ideal for tradesmen who are working close by. They also have the benefit of not drying out plaster or similar finishes too quickly (which can happen with the heat emitted from halogen lights) which can result in cracking.*110 Volt Version is IP54 Rated, Light Maximum Load: 6.25 amp Current (Max. 1000W), Maximum Link: 15 Lights. Total Socket Load MUST NOT Exceed 1,000 Watt.*240 Volt Version is IP44 Rated, Light Maximum Load: 6.25 amp Current (Max. 2200W), Maximum Link: 20 Lights. Total Socket Load MUST NOT Exceed 2,200 Watt.

Feature Attributes

Bulb Type:
LED
Type:
Task Light
Wattage:
20 W
Light Type:
Task Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome