1000LUM Rechargable LED Head Torch
0
1
2
3

1000LUM Rechargable LED Head Torch

Order Code: ZT3588052S

£79.99 Inc VAT (20%)


Description

Powerful and versatile, the H7R Core Head Torch delivers three light beam levels for adaptable working. Low power provides 15 lumens and a 25 metre beam for up to sixty-five hours. While standard power gives 600 lumens with a 200 metre beam for up to four hours. The boost level provides 1000 lumens with a 250 metre beam for short bursts of power when you need it most.

Features and Benefits
• Advanced focus system allows for easy and seamless focusing for beams levels in and between floodlights or spotlights
• Lamp head can be rotated within 130 degrees for a convenient directable light beam
• Flicker-free light technology prevents blinding strobe effects when working
• Seal-Tight technology prevents 100% of dust ingress and is watertight when immersed in between 15cm to 1m of water for up to thirty minutes
• Cooling technology keeps the unit from overheating during prolonged use
• Anti-microbial headband inhibits the growth of harmful and odour-causing bacteria
• Overhead headband strap keeps torch stable and can be detached
• Battery status indicator highlights when battery needs recharging
• Charging indicator notifies when battery is fully charged
• Transport lock mode prevents accidental turn-on when in transport
• Magnetic charge system supplies quick contact charging without the need to remove the battery from its housing

Contents
• 1x H7R core head torch
• 1x 21700 Li-ion battery, 3.7V
• 1x Type A magnetic charging cable

Typical Applications
• Everyday use
• Police
• Search and rescue
• Dog walking
• Rail industry
• Automotive
• Trades
• Farming and agriculture

Notes
• 2-year warranty. See T&Cs for details

See full description
Specifications for 1000LUM Rechargable LED Head Torch
  • Type
    Head Torch
  • Battery Life
    4hours
  • Weight
    259g
  • Series
    H7R
  • Beam Distance
    250m
  • Lumens
    1000lm
  • MFR Part No.
    502122
  • Ingress Protection Rating (IP Rating)
    IP67
  • Colour
    Black
  • Battery Type
    Li-ion
  • Rechargeable
    Rechargeable
  • Bulb Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome