475 Lumen Rechargeable Head Torch with Additional Side Flood Lights

475 Lumen Rechargeable Head Torch with Additional Side Flood Lights

Order Code: ZT2473643S

£51.99 Inc VAT (20%)


Description

The HL-8R is a compact dual beam head torch with a bright 475 lumen SMD LED. In addition to the main LED, it has 2 x side SMD LEDs with a 250-lumen output. To operate the main light, you can use its sensor mode which is activated by waving your hand in front of it, saving you from having to touch the switch. The HL-8R is constructed of toughened Polycarbonate with a rubberised coating to keep it safe. To protect against external threats it has an IK07 shock resistance and an IP65 dust and water resistance.

475 lumen white SMD LEDs, 6500k
2 x Side SMD LEDs for wide flood lighting
250 lumen SMD LED for long distance spot beam
Sensor mode for hands-free operation
Super tough construction with rubberised coating
IK07 shock resistant
IP65 dust & water resistant
1m impact resistant
60 ̊ rotational head
Fully adjustable non-slip silicone lined headband
Red-to-Green charging indicator light
Fast 1A USB-C rechargeable - 2.5 hours charge time
1m USB-C charging cable included

See full description
Specifications for 475 Lumen Rechargeable Head Torch with Additional Side Flood Lights
  • Battery Type
    Lithium-Polymer
  • Run Time
    4-35hours
  • Voltage
    3.7V
  • Product Type
    Inspection Light
  • Rechargeable
    Rechargeable
  • MFR Part No.
    HL-8R
  • Beam Distance
    90m
  • Bulb Fitting
    LED
  • Lumens
    475
  • Weight Each
    111g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome