Inc VAT (20%)
Description unavailable
Bulb Type:
LED
Battery Type:
Alkaline
Colour:
Yellow
Rechargeable:
Non-Rechargeable
Type:
Handheld Torch
Ingress Protection Rating (IP Rating):
IP66
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy