Atex Zone 0 LED Head Torch (EXH8)
0
1

Atex Zone 0 LED Head Torch (EXH8)

Order Code: ZT1218093X

£62.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

A powerful 180 lumen intrinsically safe head torch that is ATEX Zone 0/20 compliant. The removeable, adjustable and washable headstrap allows for hands-free illumination. A magnetic switch and a 50 lumen low light beam can be selected which will provide an impressive 50 hour max run time.

Features and Benefits
• ATEX zone 0 and 20 compliant
• Overhead, adjustable strap allows for hands free operation and fits over helmets
• Patented Advanced Focusing Optic technology allows both beams to be focused
• Beam can be directed within a 55° angle for versatility in use
• Boasts two lighting modes; spot and flood for distance or near illumination respectively
• Magnetic switch for easier operation even when wearing gloves
• Easy to change battery action without the need for specialised tools
• IP66 rated for dust and water resistance
• Red rear light allows the wearer to be seen from the back
• Head strap is washable, comfortable and possesses a rubberised back to reduce slippage

Standards
• II 1G Ex ia op is IIC T4 Ga
• II 1D Ex ia op is IIIC T135°C Da

Notes
• Supplied with 2 x AA batteries

See full description
Specifications for Atex Zone 0 LED Head Torch (EXH8)
  • Colour
    Black/Yellow
  • Voltage
    1.5V
  • Bulb Type
    LED
  • Battery Type
    Alkaline
  • Lumens
    Min 50 - Max 180Lumens
  • Battery Life
    Min 15hours
  • MFR Part No.
    501017
  • Battery Size
    AA
  • Beam Distance
    Min 65 - Max 120m
  • Rechargeable
    Non-Rechargeable
  • Weight
    345g
  • Series
    EXH8
  • Type
    Head Torch
  • ATEX Zone
    20
  • Ingress Protection Rating (IP Rating)
    IP66
  • ATEX Category
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome