Atex Zone 0 LED Rechargeable Head Torch (EXH8R)
0
1
2

Atex Zone 0 LED Rechargeable Head Torch (EXH8R)

Order Code: ZT1218095X

£149.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

The EXH8R ATEX Zone 1/21 LED Rechargeable Head Torch is a rechargeable headlamp with a charging cradle and renowned Advanced Focusing Optics that is certified for use in ATEX Zone 1/21. The 200 lumens on full power or 45 lumens on low power can easily be selected via the integrated magnetic switch.

Features and Benefits
• Red rear safety light so wearers are visible from behind
• Patented Advanced Focusing Optics allows the beam to be focused whether on spot or flood mode
• IP66 rated for dust and water resistance
• Advanced Focusing Optics ensures a focused beam whether in spot or beam mode
• Spot and beam mode which can be switched via a simple twist for near and far illumination
• Can be angled within 55° to direct light where it is needed
• Detachable, washable and adjustable head strap to ensure comfortability
• Rubberised headband backing prevents slippage on either the head or over helmets
• Compliant for use in ATEX zone 1 and 21
• Simple docking allows the head torch to be charged with ease
• Integrated magnetic switch is simple to operate even with gloves on

Standards
• II 2G Ex ib op is IIC T4 Gb
• II 2D Ex ib op is IIIC T135°C Db

Notes
• Supplied with a Lithium Ion battery charging dock

See full description
Specifications for Atex Zone 0 LED Rechargeable Head Torch (EXH8R)
  • Lumens
    Min 45 - Max 200Lumens
  • Bulb Type
    LED
  • MFR Part No.
    501018
  • Battery Life
    10hours
  • Beam Distance
    MIn 60 - Max 130m
  • Battery Size
    3.7V
  • Battery Type
    Lithium-Ion
  • Colour
    Black/Yellow
  • Weight
    342g
  • Rechargeable
    Rechargeable
  • Ingress Protection Rating (IP Rating)
    IP66
  • ATEX Zone
    1
    21
  • Type
    Head Torch
  • Series
    EXH8R

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome