Atex Stylus Reach Torch

Atex Stylus Reach Torch

Order Code: ZT1026247XCopy

£30.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

With a waterproof, aircraft aluminum casing and a tough PVC shielded cable, the Stylus Reach is built to illuminate those unforgiving, hard-to-reach areas. It’s unbreakable, 100,000-hour LED - which never needs replacing - is available in white
or blue. A waterproof machined aluminum case comes with non-slip grip in black. Individually serialized and with a pocket clip. Flexible cable insulated with Reach Length: 35.5 cm (extended) 17.15 cm (folded) Diameter: 0.95 cm
Weight 48g* (with battery)
Light Source: High-intensity 100,000 hrs LED; available in Arctic White or Ice Blue.
Light Output: 10 lumens (Arctic White LED)
On/Off: Features a momentary blink switch and constant “on”
Run Time: Up to 60 hours.
Battery 3 “AAAA” alkaline batteries.

See full description
Specifications for Atex Stylus Reach Torch
  • MFR Part No.
    STR65682
  • Battery Type
    Alkaline
  • Beam Distance
    24m
  • Battery Size
    AAAA
  • Bulb Type
    LED
  • Case Material
    Aluminium
  • Battery Life
    24hours
  • Colour
    Black
  • Lumens
    11Lumens
  • Weight
    48g
  • Overall Length
    17.15-35.50mm
  • Voltage
    1.5V
  • Rechargeable
    Non-Rechargeable
  • Type
    Pen Light
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Series
    Stylus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome