1. Electrical & Lighting/
  2. Lighting/
  3. Lighting & Torches/
  4. Torches
Atex Head Torches

Atex Head Torches


3 Variants From
£37.99

Inc VAT (20%)

Up to 5% off
See 3 Product Variants
£37.99

Description

Suitable for proximity lighting, with constant lighting technology that ensures brightness does not gradually decrease as the battery drains. Can be worn on the head, mounted on the helmet, or placed on the ground. Excellent resistance to falls (2m), impacts, and crushing (80kg). Resistant to chemicals. May be used in explosive environments (ATEX: zone 2/22). IP 67 (waterproof to 1m for 30 minutes, no maintenance required after immersion).

Features and Benefits
• Consistent lighting - light does not dim as battery drains
• Excellent durability - resistant to drops, falls, impacts and crushing
• Can be worn on the head, mounted on the helmet, or placed on the ground

Notes
• Three year guarantee
• Weight: 160g
• Battery: 2 AA/LR06 batteries (included)

Standards Met
• Certifications: CE, ATEX : Zone 2/22, ANSI/NEMA FL1

See full description

Feature Attributes

Colour:

Black/Yellow

Weight:

160 g

Battery Life:

3 hours

Overall Length:

90 mm

Battery Size:

AA

Voltage:

1.5 V

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome