Day Light Multi LED F20 Torch with 9 LEDs 62 Hours Run Time Black/Grey - 16632101421

Day Light Multi LED F20 Torch with 9 LEDs 62 Hours Run Time Black/Grey - 16632101421

Order Code: ZT4176004S

£8.29 Inc VAT (20%)


Description

The Varta Day Light F20 Torch is equipped with modern 9 x 5mm LEDs with multi-LED technology. The torch has a shock proof aluminium and rubber casing with a lanyard for convenient handling. THe F20 has a beam range of 29m, runtime of 62 hours and total light output of 40 lumens. The torch is operated with 2 x AA Longlife Power batteries that are included.
Modern 9x 5mm LED flashlight with Multi-LED technology
Shock-resistant three-component casing (aluminium, rubber, ABS plastic)
Complete with lanyard for convenient handling
Requires 2 x AA batteries (included)
Diameter: 45mm
Length: 163.50mm
Weight: 90g
Lumens: Up to 40 lumens
Beam Range: Up to 29m
Run Time: Up to 62 hours

See full description
Specifications for Day Light Multi LED F20 Torch with 9 LEDs 62 Hours Run Time Black/Grey - 16632101421
  • Colour
    Black/Grey
  • Diameter
    45mm
  • Weight
    90g
  • Length
    163.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome