IRPL250 Internal USB Rechargeablepenlight 250L

IRPL250 Internal USB Rechargeablepenlight 250L

Order Code: ZT2584655S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

This pen light offers 250 lumens of TRUEVIEW™ high definition output with up to
100 m beam distance.

Features and Benefits
• Safety blinking feature alerts the user to a low battery status
• 2 lighting modes to optimise brightness and offer versatility
• Laser pointer allows for easy communication on jobsites
• IP67 rated allows the pen light to be submersed up to 1 metre in water
• Reversible and removable clip for optimised attachment to your person

Notes
• Includes USB charging cable
• Wall plug not included

See full description
Specifications for IRPL250 Internal USB Rechargeablepenlight 250L
  • MFR Part No.
    4933478705
  • Series
    TRUEVIEW
  • Type
    Pen Light
  • Colour
    Black/Red
  • Bulb Type
    LED
  • Ingress Protection Rating (IP Rating)
    IP67
  • Battery Type
    Lithium-Ion
  • Rechargeable
    Rechargeable
  • Weight
    60g
  • Beam Distance
    100m
  • Lumens
    250lm
  • Battery Life
    8hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome