USB Rechargeable Torch, Black, Regular

USB Rechargeable Torch, Black, Regular

Order Code: ZT1073052S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

This rechargeable torch is compact and lightweight. The beam distance and focus is adjustable with a twistable lens system.,This torch can also be used as a back up USB phone charger with enough power for one full charge of your phone.

• Brightness 600 lumens
• Run time 4 hours
• USB rechargeable
• Recharge time 3 hours
• Function high-medium-low-sos-flash
• Power bank capacity 2200mAh
• Other battery options: AAA x 3
• Micro USB charging cable included
• CE certified

See full description
Specifications for USB Rechargeable Torch, Black, Regular
  • Colour
    Black
  • MFR Part No.
    PA75BKR
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome